Beli hacksaw blade di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SANDFLEX Mata Gergaji Besi (Hacksaw Blade)
    Mulai

    Rp20.900

    SANDFLEX Mata Gergaji Besi (Hacksaw Blade)
    Deskripsi:
    - Bi-metal blade with precision teeth for all kinds of metal sawing- The Sandflex® blade combines extreme cutting performance and wear resistance- High degree of flexibility and is vastly superior to all hard, high-speed blades or conventional, flexible blades
    atribut:
    • Size (inch): 12
  2. Kennedy HSS All Hard Hacksaw Blades
    Mulai

    Rp179.900

    Kennedy HSS All Hard Hacksaw Blades
    Deskripsi:
    Kennedy HSS All Hard Hacksaw Blades with
  3. STANLEY Mata Gergaji Besi Bi-Metal (Hacksaw Blade)
    Mulai

    Rp2.399.900

    STANLEY Mata Gergaji Besi Bi-Metal (Hacksaw Blade)
    atribut:
    • Number of Teeth (TPI): 18
    • Length (inch): 12
    • Length (mm): 300
  4. Mitutoyo Dial Gauge Lever Contact Point (Alat Ukur Ketebalan)
    Mulai

    Rp169.900

    Mitutoyo Dial Gauge Lever Contact Point (Alat Ukur Ketebalan)
    atribut:
    • Ball Diameter (phi mm): 3
    • Mitutoyo Part Number: 900391
  5. Kennedy Mata Gergaji Besi All Hard HSS (Hacksaw Blade)
    Mulai

    Rp31.900

    Kennedy Mata Gergaji Besi All Hard HSS (Hacksaw Blade)
    Deskripsi:
    Recommended for cutting thin cross-sections such as tubing, small bars and light angle iron. Because blades are relatively thin they should be used only on light machines. Power Saw Hacksaw Blade Tooth Recommendations: TPI: 18. Suitable for Section Width: up to 13mm (up to 1/2inch). TPI: 14. Suitable for Section Width: 6 to 19mm (1/4inch to 3/4inch). TPI: 10. Suitable for Section Width: 8 to 25mm (5/16inch to 1). TPI: 6. Suitable for Section Width: 13 to 38mm (1/2inch to 1 1/2inch). TPI: 4. Suitable for Section Width: 19mm and above (3/4inch and above).
    atribut:
    • Blade Construction: All Hard
    • Type of Blade Back: Rigid Back
  6. Kennedy Mata Gergaji Besi Bi-Metal (Hacksaw Blade)
    Mulai

    Rp26.900

    Kennedy Mata Gergaji Besi Bi-Metal (Hacksaw Blade)
    Deskripsi:
    The perfect combination of shatter resistant spring steel, used as the backing material, and tough, wear-resistant HSS teeth - Electron-beam welded together. Ideal for interrupted cuts in cramped places or where the blade is subject to stress caused by twisting or bending. Provides optimum tooth strength/life and reduced breakage and fracture when compared to traditional all-hard blades. Made to BS 1919 : Part 1: 1993.
    atribut:
    • Type of Blade Back: Flexible Back
    • Blade Length (mm): 250
    • Blade Thickness (mm): 0.63
    • Blade Width (mm): 12.5
    • Compatible Materials: Ferrous Metals Nonferrous Metals Stainless Steel
  7. TOLSEN Hacksaw Blade
    Mulai

    Rp37.900

    TOLSEN Hacksaw Blade
    Deskripsi:
    - Zinc alloy body - Packing: blister card
    atribut:
    • Stock No.: 30061
  8. Z-Saw Mata Gergaji Life Kayu Pekka (Hand Saw Blade)
    Mulai

    Rp119.900

    Z-Saw Mata Gergaji Life Kayu Pekka (Hand Saw Blade)
    atribut:
    • Band Width (mm): 1.3
    • Cell Spacing (mm): 1.6
    • Compatible Blades: Woodworking Pecker 80, 150, 210, 9-inch 265, Woodworking 175, Raw Wood 175, Bamboo Plastic 175, ; Craft 145, Electrician Pecker 90
    • Wall Thickness (mm): 0.9
  9. TEKIRO Mata Gergaji Besi (Hacksaw Blade)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

    TEKIRO Mata Gergaji Besi (Hacksaw Blade)
    Deskripsi:
    Mata Gergaji Besi gergaji besi dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : Bimetal
  10. SUN POWER (Sun Power/Taiyo Shokai) Bevel Brush Long Life (Sikat Bevel)
    Mulai

    Rp689.900

    SUN POWER (Sun Power/Taiyo Shokai) Bevel Brush Long Life (Sikat Bevel)
    Deskripsi:
    This electric bevel brush is reasonably priced and can be used for a wide range of polishing purposes.It is effective for deburring, removing rust, and removing paint. Ideal for removing minute burrs after cutting and grinding.Steel for curved surface polishing, rust prevention and polishing of non-ferrous metals, welding deburring, paint removal, base polishing, edge finishing and surface finishing in rubber manufacturing processes, etc. For removing burnt after welding.
  11. SATA Mata Gergaji Bi-Metal (Hacksaw Blade)
    Mulai

    Rp30.900

    SATA Mata Gergaji Bi-Metal (Hacksaw Blade)
    atribut:
    • Size (inch): 18
    • Origin: China
  12. TEKIRO Hacksaw with Frame (Gergaji Besi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    TEKIRO Hacksaw with Frame (Gergaji Besi)
    Deskripsi:
    Gergaji besi ini terbukti dapat memotong lebih cepat dari pada produk serupa, dikarenakan mata pisaunya yg mencapai 12 inchi mampu memotong pipa air tanpa perlu menggunakan alat bantu lainnya.TEKIRO Gergaji Besi[12Inch], gergaji besi berukuran 12 Inch dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : BimetalSpesifikasi:- Aluminium handle- Two-hand grip for comportable and easy operation- Soild aluminium frame- Quick and easy blade change
    atribut:
    • Size (inch): 12
    • Material: Bimetal
    • Dimension 2 (mm): 359
    • Dimension 1 (mm): 370
    • Dimension 4 (mm): 132
    • Dimension 5 (mm): 124
    • Dimension 3 (mm): 208
  13. Maxwell Mata Gergaji Mesin
    Mulai

    Rp159.900

    Maxwell Mata Gergaji Mesin
    atribut:
    • Size (mm): m400x25x1.25
    • Size (inch): 16
    • Teeth (T): 10
  14. SATA Bi-Metal Hacksaw Blade
    Mulai

    Rp30.900

    SATA Bi-Metal Hacksaw Blade
    Deskripsi:
    93408 12" Bi-metal Flexible Saw Blade 32 Teeth Product Description ● Teeth are made of high-speed steel and the body is made of high-quality spring steel, which is electron beam welded ● Excellent elasticity, strong and sharp teeth, smooth cutting, and good toughness. Each piece is sold as one unit
    atribut:
    • Number of Teeth: 32
    • Serial Number: 93408
    • Total Length (mm): 310
Daftar Harga hacksaw blade Terbaru October 2026
SANDFLEX Mata Gergaji Besi (Hacksaw Blade)Rp20.900
Kennedy HSS All Hard Hacksaw BladesRp179.900
Mitutoyo Interchangeable Contact Point for Test Indicator (Alat Ukur Ketebalan)Rp54.900
STANLEY Mata Gergaji Besi Bi-Metal (Hacksaw Blade)Rp2.399.900
CPT National Mata Gergaji BesiRp2.900
Mitutoyo Dial Gauge Lever Contact Point (Alat Ukur Ketebalan)Rp169.900
Kennedy Mata Gergaji Besi All Hard HSS (Hacksaw Blade)Rp31.900
MAXPOWER Hack Saw Blade Bimetal High Resilience (Mata Gergaji Besi)Rp10.900
Kennedy Mata Gergaji Besi Bi-Metal (Hacksaw Blade)Rp26.900
TOLSEN Hacksaw BladeRp37.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait